Menu Search
Duplex and Single Receptacles Receptacle, Tamper Resistant Duplex; 15A; NEMA 5-15R; 2 Pole; 3 Wire; Brown; Thermoplastic

LEVITON #T5320

Receptacle, Tamper Resistant Duplex; 15A; NEMA 5-15R; 2 Pole; 3 Wire; Brown; Thermoplastic

SKU #07847738188
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Brown
Grade: Residential
Wiring: Push-In & Side

Duplex and Single Receptacles: Type - Duplex, Tamper Resistant; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Brown; Grade - Residential; Wiring - Push-In & Side