Menu Search
LEVITON #5801-T

Receptacle, Single; NEMA 5-20R; 125V AC; 20A; Light Almond

SKU # 07847727124 Manufacturer Series: 5801
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Light Almond
Type: Single, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Grade: Commercial
Wiring: Side