Menu Search
Duplex and Single Receptacles Receptacle, Single; NEMA 5-20R; 125V AC; 20A; Ivory
LEVITON #5801-I

Receptacle, Single; NEMA 5-20R; 125V AC; 20A; Ivory

SKU # 07847724910 Manufacturer Series: 5801
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Ivory
Grade: Commercial
Wiring: Side