Menu Search
LEVITON #5585

Receptacle, Single; 2 Pole; 3 Wire; 15A; Brown

SKU # 07847724440 Manufacturer Series: 5585
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single, Standard
Rating - Amps: 15A
Rating - Volts: 277V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 7-15R
Color: Brown
Grade: Commercial
Wiring: Back & Side