Menu Search
Search

LEVITON

Receptacle, Single; 2 Pole; 3 Wire; 125V AC; 15A

(3 Product Options) Manufacturer Series: 5015
  • Type: Single, Standard
  • Rating - Amps: 15A
  • Rating - Volts: 125V AC
  • Number of Poles: 2P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Single, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Commercial
Wiring: Side
Material: Nylon