Menu Search
Search
LEVITON #5015

Receptacle, Single; 2 Pole; 3 Wire; 125V AC; 15A; Brown

SKU # 07847720580 Manufacturer Series: 5015
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Type: Single, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Commercial
Wiring: Side
Material: Nylon