Menu Search
Duplex and Single Receptacles Receptacle, Single; 15A; 2 Pole; 3 Wire; 125V AC; Brown; Industrial Grade;

LEVITON #5251

Receptacle, Single; 15A; 2 Pole; 3 Wire; 125V AC; Brown; Industrial Grade;

SKU #07847713029
Manufacturer Series: 5251
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Brown
Grade: Industrial
Wiring: Side
Material: Thermoplastic Nylon

Duplex and Single Receptacles: Type - Single, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Brown; Grade - Industrial; Wiring - Side; Material - Thermoplastic Nylon; Manufacturer Model - 5251