You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEVITON #5262-SI

Receptacle, Duplex Slim Design; NEMA 5-15R; 15A; Ivory

SKU # 07847714111 Manufacturer Series: 5262-S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Ivory
Type: Duplex, Slim Design
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Industrial
Wiring: Back & Side
Material: Thermoplastic Nylon