Menu Search
Duplex and Single Receptacles Receptacle, Duplex; NEMA 6-20R; 250V AC; 20A; Ivory
LEVITON #5462-I

Receptacle, Duplex; NEMA 6-20R; 250V AC; 20A; Ivory

SKU # 07847781937 Manufacturer Series: 5462
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Color: Ivory
Grade: Industrial
Wiring: Back & Side
Material: Thermoplastic Nylon