Menu Search
LEVITON #8400-I

Receptacle, Duplex; NEMA 6-20R; 20A; Ivory

SKU # 07847781868 Manufacturer Series: 8400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Color: Ivory
Grade: Hospital
Wiring: Back & Side
Material: Thermoplastic Nylon