Menu Search
Search
LEVITON #8300-IGR

Receptacle, Duplex; NEMA 5-20R; 20A; Red

SKU # 07847705737 Manufacturer Series: 8300-IG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-20R
Grade: Hospital
Wiring: Back & Side
Material: Thermoplastic Nylon