Menu Search
Duplex and Single Receptacles Receptacle, Duplex; NEMA 5-15R; 15A; Red
LEVITON #MRI82-R

Receptacle, Duplex; NEMA 5-15R; 15A; Red

SKU # 07847747358 Manufacturer Series: MRI182
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Red
Grade: Hospital
Wiring: Back & Side
Material: Nylon

Additional Info: MRI Receptacle, Wide Body, 8 Hole Feed-Thru Wired