Menu Search
LEVITON #5262-LA

Receptacle, Duplex; NEMA 5-15R; 125V AC; 15A; Light Almond

SKU # 78500719339 Manufacturer Series: 5262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Light Almond
Type: Duplex, Standard
Ground: Grounding
Grade: Specification, Extra-Hard Use
Wiring: Back & Side
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R