Menu Search
Duplex and Single Receptacles Receptacle, Duplex; NEMA 5-15R; 125V AC; 15A; Orange
LEVITON #5262-IG

Receptacle, Duplex; NEMA 5-15R; 125V AC; 15A; Orange

SKU # 07847705244 Manufacturer Series: 5262-IG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-15R
Color: Orange
Grade: Industrial
Wiring: Back & Side
Material: Thermoplastic Nylon