Menu Search
Duplex and Single Receptacles Receptacle, Duplex; Corrosion Resistant; 20A; NEMA 5-20R; 2 Pole, 3 Wire; 125V AC

LEVITON #53CM-62

Receptacle, Duplex; Corrosion Resistant; 20A; NEMA 5-20R; 2 Pole, 3 Wire; 125V AC

SKU #07847782077
Manufacturer Series: 53CM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Duplex, Corrosion Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Yellow
Grade: Industrial
Wiring: Back & Side
Material: Nylon

Duplex and Single Receptacles: Type - Duplex, Corrosion Resistant; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Yellow; Grade - Industrial; Wiring - Back & Side; Material - Nylon; Manufacturer Model - 53CM