Menu Search
Duplex and Single Receptacles Receptacle, Duplex; 20A; 2 Pole; 125V AC; Almond; Commercial Grade; Side Wiring

LEVITON #CR20-A

Receptacle, Duplex; 20A; 2 Pole; 125V AC; Almond; Commercial Grade; Side Wiring

SKU #07847797680
Manufacturer Series: CR20
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Almond
Grade: Commercial
Wiring: Side
Material: Thermoplastic

Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Almond; Grade - Commercial; Wiring - Side; Material - Thermoplastic; Manufacturer Model - CR20