Menu Search
Duplex and Single Receptacles Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Ivory
LEVITON #GFWT2-I

SmartlockPro Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Ivory

SKU # 07847770916
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Ivory
Grade: Residential, Commercial
Wiring: Back and Side
Material: Polycarbonate

The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton's patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Additional Info: Tamper-Weather Resistant, with LED Indicator