Menu Search
Duplex and Single Receptacles Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Ivory
LEVITON #5320-SI

Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Ivory

SKU # 07847723205 Manufacturer Series: 5320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Ivory
Grade: Residential
Wiring: Push-In & Side

Additional Info: Self grounding when installed in a grounded metal wallbox