Menu Search
Duplex and Single Receptacles Receptacle, Duplex; 15A; 2 Pole; 125V AC; Gray; Residential Grade; Thermoplastic

LEVITON #5325-GY

Decora® Receptacle, Duplex; 15A; 2 Pole; 125V AC; Gray; Residential Grade; Thermoplastic

SKU #07847723314
Manufacturer Series: 5325
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Gray
Grade: Residential
Wiring: Push-In & Side
Material: Thermoplastic

Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Gray; Grade - Residential; Wiring - Push-In & Side; Material - Thermoplastic; Manufacturer Brand - Decora; Manufacturer Model - 5325