Menu Search
Duplex and Single Receptacles Receptacle, Duplex; 15A; 2 Pole; 125V AC; Gray; Commercial Grade; Thermoplastic

LEVITON #16252-GY

Decora® Receptacle, Duplex; 15A; 2 Pole; 125V AC; Gray; Commercial Grade; Thermoplastic

SKU #07847781969
Manufacturer Series: 16252
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Gray
Grade: Commercial
Wiring: Back & Side
Material: Thermoplastic

Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Gray; Grade - Commercial; Wiring - Back & Side; Material - Thermoplastic; Additional Information - Self grounding when installed in a grounded metal wallbox; Manufacturer Brand - Decora; Manufacturer Model - 16252

Additional Info: Self grounding when installed in a grounded metal wallbox