Menu Search
LEVITON #5362-W

Receptacle, Duplex; 125V AC; 20A; Industrial Grade; White

SKU # 07847713952 Manufacturer Series: 5362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Industrial
Wiring: Back & Side
Material: Thermoplastic Nylon