Menu Search
LEVITON #5320-ICP

Receptacle, Duplex; 125V AC; 15A; Residential Grade; Ivory

SKU # 07847715127 Manufacturer Series: 5320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Ivory
Grade: Residential
Wiring: Push-In & Side