Menu Search
Duplex and Single Receptacles Receptacle, Decorator Duplex; NEMA 5-20R; 125V AC; 20A; White
LEVITON #16362-PLW

Decora® Receptacle, Decorator Duplex; NEMA 5-20R; 125V AC; 20A; White

SKU # 07847710912 Manufacturer Series: 16362-PL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Decorator Duplex, Power Indicating
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Hospital
Wiring: Back & Side
Material: Thermoplastic

Additional Info: Power Indication Permanent Green Dot Lens LED Status Indicator