Menu Search
LEVITON #16342-E

Decora® Receptacle, Decorator Duplex; NEMA 5-20R; 125V AC; 20A; Black

SKU # 07847780543 Manufacturer Series: 16342
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Black
Grade: Commercial
Wiring: Side
Material: Thermoplastic

Additional Info: Self grounding when installed in a grounded metal wallbox