Menu Search
Duplex and Single Receptacles Receptacle, Decorator Duplex; 2 Pole; 3 Wire; White
LEVITON #T5325-W

Decora® Receptacle, Decorator Duplex; 2 Pole; 3 Wire; White

SKU # 07847738162
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Decorator Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Residential
Wiring: Push-In & Side