Menu Search
Search
LEVITON #16252-I

Decora® Receptacle, Decorator Duplex; 125V AC; 15A; Commercial Grade; Ivory

SKU # 07847781967 Manufacturer Series: 16252
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Ivory
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Commercial
Wiring: Back & Side
Material: Thermoplastic

Additional Info: Self grounding when installed in a grounded metal wallbox