Duplex Receptacle, 20A, NEMA 5-20R, 2P, 3W, 125V AC, Grounding, Red, Industrial Grade

SKU: 07847713956
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Red
Grade: Industrial
Wiring: Back & Side
Material: Thermoplastic Nylon
Manufacturer Model: 5362
Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Red; Grade - Industrial; Wiring - Back & Side; Material - Thermoplastic Nylon; Manufacturer Model - 5362