LEVITON #16352-T

Duplex Receptacle, 20A, NEMA 5-20R, 2P, 3W, 125V AC, Grounding, Light Almond, Commercial Grade

SKU: 07847727296
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Light Almond
Grade: Commercial
Wiring: Back & Side
Material: Thermoplastic
Manufacturer Brand: Decora
Manufacturer Model: 16352
Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Light Almond; Grade - Commercial; Wiring - Back & Side; Material - Thermoplastic; Additional Information - Self grounding when installed in a grounded metal wallbox; Manufacturer Brand - Decora; Manufacturer Model - 16352
Additional Info: Self grounding when installed in a grounded metal wallbox