Duplex Receptacle, 15A, NEMA 5-15R, 2P, 3W, 125V AC, Isolated Ground, Gray, Hospital Grade

SKU: 07847781915
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-15R
Color: Gray
Grade: Hospital
Wiring: Back & Side
Material: Thermoplastic
Manufacturer Brand: Decora
Manufacturer Model: 16262-IG
Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - 5-15R; Color - Gray; Grade - Hospital; Wiring - Back & Side; Material - Thermoplastic; Manufacturer Brand - Decora; Manufacturer Model - 16262-IG