Duplex Receptacle, 15A, NEMA 5-15R, 2P, 3W, 125V AC, Grounding, White, Residential Grade

SKU: 07847723324
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Residential
Wiring: Push-In & Side
Material: Thermoplastic Nylon
Manufacturer Brand: Decora
Manufacturer Model: 5325
Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - White; Grade - Residential; Wiring - Push-In & Side; Material - Thermoplastic Nylon; Additional Information - Self grounding when installed in a grounded metal wallbox; Manufacturer Brand - Decora; Manufacturer Model - 5325
Additional Info: Self grounding when installed in a grounded metal wallbox