Menu Search
Duplex and Single Receptacles Duplex Receptacle, 15A, NEMA 5-15R, 2P, 3W, 125V AC, Grounding, Ivory, Residential Grade

LEVITON #5325-SI

Decora® Duplex Receptacle, 15A, NEMA 5-15R, 2P, 3W, 125V AC, Grounding, Ivory, Residential Grade

SKU #07847723323
Manufacturer Series: 5325
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Ivory
Grade: Residential
Wiring: Push-In & Side
Material: Thermoplastic

Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Ivory; Grade - Residential; Wiring - Push-In & Side; Material - Thermoplastic; Additional Information - Self grounding when installed in a grounded metal wallbox; Manufacturer Brand - Decora; Manufacturer Model - 5325

Additional Info: Self grounding when installed in a grounded metal wallbox