Menu Search

LEVITON #690-W

Duplex Receptacle, 15A, 125VAC, 5-15R, 2P, 3W, White

SKU: 07847731288
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Residential
Wiring: Side
Material: Plastic
Description
The Leviton recessed boxes install invisibly behind wall units, wall-mounted flat panel TVs, monitors and signature artwork. They are perfect for homes, apartments, co-ops, condominiums and offices.