Menu Search
Duplex and Single Receptacles Duplex Ivory 20A 125V 2P

LEVITON #T5820-I

Duplex Ivory 20A 125V 2P

SKU #07847745023
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Self Grounding
NEMA: 5-20R
Color: Ivory
Grade: Residential
Wiring: Side
Material: Thermoplastic Nylon Face and Body

Duplex and Single Receptacles: Type - Duplex; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Self Grounding ; NEMA - 5-20R; Color - Ivory; Grade - Residential; Wiring - Side; Material - Thermoplastic Nylon Face and Body; Manufacturer Brand - Leviton