LEVITON #5362-L0

Duplex Brown 20A 125V 2P

SKU: 07847726151
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Brown
Grade: Industrial, Specification, Heavy Duty
Wiring: Pigtail Leads
Material: Polycarbonate
Manufacturer Brand: Leviton
Description
Duplex and Single Receptacles: Type - Duplex; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Brown; Grade - Industrial, Specification, Heavy Duty; Wiring - Pigtail Leads; Material - Polycarbonate; Additional Information - Flammability: Rated V-2 per UL94 listed, Bushing: Die Cast Aluminum, Operating Temperature: -40 to 60 deg C; Manufacturer Brand - Leviton
Additional Info: Flammability: Rated V-2 per UL94 listed, Bushing: Die Cast Aluminum, Operating Temperature: -40 to 60 deg C