Menu Search
Search
LEGRAND - PASS & SEYMOUR #TR5351-LA

Receptacle, Single Tamper Resistant; NEMA 5-20R; 20A; Light Almond

SKU # 78500724195
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Light Almond
Grade: Commercial
Wiring: Back & Side
Material: Nylon

Additional Info: Mechanical Shutter System