Menu Search
LEGRAND - PASS & SEYMOUR #5871-RED

Receptacle, Single; 250V AC; 20A; Specification Grade; Red

SKU # 78500758714
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Type: Single, Standard
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Grade: Specification
Wiring: Back & Side