Menu Search
LEGRAND - PASS & SEYMOUR #5261-W

Receptacle, Single; 125V AC; 15A; Specification Grade; White

SKU # 78500752615
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Specification
Wiring: Back & Side