Menu Search
LEGRAND - PASS & SEYMOUR #3232-TRLA

TradeMaster® Receptacle, Duplex Tamper Resistant; NEMA 5-15R; 15A; Light Almond

SKU # 78500724006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Light Almond
Wiring: Push-in & Side
Type: Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Residential
Material: Thermoplastic

Additional Info: Mechanical Shutter System