Menu Search
LEGRAND - PASS & SEYMOUR #PTTR63-HLA

Receptacle, Duplex Tamper Resistant; 2 Pole; 20A; Light Almond

SKU # 78500786058 Manufacturer Series: PlugTail
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Light Almond
Grade: Hospital
Wiring: Plug-In Pigtail

Additional Info: Mechanical Shutter System. Pigtail Connector Not Included, Order PT6STR Stranded Wire or PT6SOL Solid Wire