Menu Search
Duplex and Single Receptacles Receptacle, Duplex Tamper Resistant; 125V AC; 15A; Ivory
LEGRAND - PASS & SEYMOUR #TR15-I

Receptacle, Duplex Tamper Resistant; 125V AC; 15A; Ivory

SKU # 78500724164
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Ivory
Grade: Commercial
Wiring: Side
Material: Nylon

Additional Info: Mechanical Shutter System