Menu Search
LEGRAND - PASS & SEYMOUR #5362CH-W

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; White

SKU # 78500703847 Manufacturer Series: 5362CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Auto-Grounding
NEMA: 5-20R
Color: White
Grade: Commercial
Wiring: Back and Side
Material: Nylon Face, PVC Back Body

P&S 5362CH-W 20A HALF CONT DUP RECP