Menu Search
LEGRAND - PASS & SEYMOUR #8300-LA

Receptacle, Duplex; 125V AC; 20A; Hospital Grade; Light Almond

SKU # 78500783018
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Light Almond
Grade: Hospital
Wiring: Back & Side