Menu Search
LEGRAND - PASS & SEYMOUR #IG26262-HG

Receptacle, Decorator Duplex; NEMA 5-15R; 15A; Orange

SKU # 78500726261
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-15R
Color: Orange
Grade: Hospital
Wiring: Back & Side