Menu Search
Duplex and Single Receptacles Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 15A; White
LEGRAND - PASS & SEYMOUR #885-TRWCP7

TradeMaster® Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 15A; White

SKU # 78500724052 Manufacturer Series: 885TR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Decorator Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Residential
Wiring: Push-In & Side
Material: Thermoplastic

Additional Info: Mechanical Shutter System