Menu Search
Duplex and Single Receptacles Receptacle, Decorator Duplex; 125V AC; 15A; Light Almond
LEGRAND - PASS & SEYMOUR #SC085-S4

Receptacle, Decorator Duplex; 125V AC; 15A; Light Almond

SKU # 78500766731 Manufacturer Series: SCD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Decorator Duplex, Self-Contained
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Light Almond
Grade: Residential
Wiring: IDC

Additional Info: Application: Manufactured Home and RV. Construction: Self-Contained Device (Box and Device as unit)