Menu Search
LEGRAND - PASS & SEYMOUR #26262-HGI

Receptacle, Decorator Duplex; 125V AC; 15A; Hospital Grade; Ivory

SKU # 78500778479
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Ivory
Grade: Hospital
Wiring: Back & Side