Menu Search

LEGRAND - PASS & SEYMOUR #TR62-HGRY

Duplex, Tamper Resistant Gray 15A 125V AC 2P

SKU: 78500714520
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Gray
Grade: Hospital
Wiring: Back & Side
Description
Duplex and Single Receptacles: Type - Duplex, Tamper Resistant; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Gray; Grade - Hospital; Wiring - Back & Side; Additional Information - Mechanical Shutter System
Additional Info: Mechanical Shutter System