LEGRAND - PASS & SEYMOUR #3232-TRBK

Duplex, Tamper Resistant Black 15A 125V AC 2P

SKU: 78500724030
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Black
Grade: Residential
Wiring: Push-In & Side
Material: Thermoplastic
Manufacturer Brand: TradeMaster
Description
Duplex and Single Receptacles: Type - Duplex, Tamper Resistant; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Black; Grade - Residential; Wiring - Push-In & Side; Material - Thermoplastic; Additional Information - Mechanical Shutter System; Manufacturer Brand - TradeMaster
Additional Info: Mechanical Shutter System