LEGRAND - PASS & SEYMOUR #IG5262

Duplex, Standard Orange 15A 125V AC 2P

SKU: 78500704527
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-15R
Color: Orange
Grade: Specification
Wiring: Back & Side
Material: Nylon Face
Description
Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - 5-15R; Color - Orange; Grade - Specification; Wiring - Back & Side; Material - Nylon Face