Menu Search

LEGRAND - PASS & SEYMOUR #TR5262-GRY

Duplex Gray 15A 125V AC 2P

SKU: 78500724378
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Auto-Grounding
NEMA: 5-15R
Color: Gray
Grade: Specification
Wiring: Back and Side
Material: Nylon Body, Nylon Face, Thermoplastic Shutter
Description
Duplex and Single Receptacles: Type - Duplex; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Auto-Grounding; NEMA - 5-15R; Color - Gray; Grade - Specification; Wiring - Back and Side; Material - Nylon Body, Nylon Face, Thermoplastic Shutter; Additional Information - Dimensions: 1.322 in. W x 3.281 in. H x 1.130 in. D, Operating Temperature: -40 to 60 deg C, Wire Size: 14-10 AWG; Manufacturer Brand - Pass & Seymour
Additional Info: Dimensions: 1.322 in. W x 3.281 in. H x 1.130 in. D, Operating Temperature: -40 to 60 deg C, Wire Size: 14-10 AWG